Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

600-HRP-BR https://www.bdiexpress.com/medias/MFRDVCXXXXXX-800-HNP-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI4NnxpbWFnZS9qcGVnfGFESXdMMmd6T0M4eE1EazNOVFV6TURNeE9Ua3dNaTlOUmxKRVZrTllXRmhZV0ZoZk9EQXdYMGhPVUY5Q1VsOHpNREI0TXpBd0xtcHdad3xmNjA1NGVjMjhhYzIyMTQ4Y2M2M2UwYWVhYTIzNzQ2ZjE4MzFjZTk5MGY4MWE0YzJmNjg4ZGVlNTUwM2VkODc4
17284279 Fluid Power 

DIXON VALVE DIXON VALVE

600-HRP-BR

Description

600-HRP-BR CAM AND GROOVE HANDLE ASSY ; 6" BRS

Handle Assembly; Brass Material; 6" Size

Part #

600-HRP-BR

BDI #
17284279

Details

80.0 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 80.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.284
Product Group - BDI
F02172
Noun
Assembly
Keyword String
Handle
Manufacturer URL
https://dixonvalve.com
Product Detail
Handle Assembly
Product Specification
Brass Material; 6" Size
Long Description
Handle Assembly; Brass Material; 6" Size