AIRMASTER FAN
AIRMASTER FAN
60002
AIRMASTER FAN AIRMASTER FAN
Description
MC42OS ; MANCOOLER 42" BD PORTABLE
Air Blower; Portable Belt Drive Mancooler; Aluminum Blade Material; 42" Blade Size; SJT Cable Marking; Rocker Switch Control Type; 10FT Cord Length; Stationary Fan Type; 8000CFM/14000CFM Nominal Flow46" Nominal Height; 15" Nominal Length; 3 Number of Blade; 2 Number of Speed; SinglePhase1/2HP Nominal Power Capacity; 400RPM and 540RPM Nominal Speed; 3 Total Number of Conductor; 115V Nominal Voltage; 8" Nominal Wheel Diameter; Steel With Rubber Tire Wheel Material; 45" Nominal Width
Part #
60002
BDI #
17060263
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/60002/p/17060263
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0
EAN
0783429600029
Product Group - BDI
E00234
Noun
Air Blower
Manufacturer Internal Number
063-60002
Weight / LBS
12
Product Detail
Air Blower
Product Specification
Portable Belt Drive Mancooler; Aluminum Blade Material; 42" Blade Size; SJT Cable Marking; Rocker Switch Control Type; 10FT Cord Length; Stationary Fan Type; 8000CFM/14000CFM Nominal Flow46" Nominal Height; 15" Nominal Length; 3 Number of Blade; 2 Number of Speed; SinglePhase1/2HP Nominal Power Capacity; 400RPM and 540RPM Nominal Speed; 3 Total Number of Conductor; 115V Nominal Voltage; 8" Nominal Wheel Diameter; Steel With Rubber Tire Wheel Material; 45" Nominal Width
Long Description
Air Blower; Portable Belt Drive Mancooler; Aluminum Blade Material; 42" Blade Size; SJT Cable Marking; Rocker Switch Control Type; 10FT Cord Length; Stationary Fan Type; 8000CFM/14000CFM Nominal Flow46" Nominal Height; 15" Nominal Length; 3 Number of Blade; 2 Number of Speed; SinglePhase1/2HP Nominal Power Capacity; 400RPM and 540RPM Nominal Speed; 3 Total Number of Conductor; 115V Nominal Voltage; 8" Nominal Wheel Diameter; Steel With Rubber Tire Wheel Material; 45" Nominal Width


