Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6047331P https://www.bdiexpress.com/medias/INDXXXXXXXXX-27154322-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzMjJ8aW1hZ2UvanBlZ3xhREprTDJobU9DOHhNRE0zTkRBeU5UYzNNekE0Tmk5SlRrUllXRmhZV0ZoWVdGaGZNamN4TlRRek1qSmZNekF3ZURNd01DNXFjR2N8MWE0NWU5MmQyN2EwY2U4OGZlMzczMzhmN2UwZDRjOWI4YmRmZmQyMDIxMzhlMGY2MGVhMTNiYzhmYTVjMjlhMQ
27154322 Fluid Power 

3M 3M

6047331P

Description

6047331P DC SERIES CLAMP ; POR 8IN SIZE FOR LIQUID FILTER

Clamp; 8" Diameter; For DC Series Filter Housing

Part #

6047331P

BDI #
27154322

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
3M
Manufacturer Name
3M
Minimum Buy Quantity
N/A
UNSPSC
40161526
Weight / Kilogram
0
EAN
0638060350331
Product Group - BDI
F02234
Harmonized Tariff Code
8421.99.00.80
Noun
Clamp
Manufacturer URL
https://www.3m.com
Product Detail
Clamp
Product Specification
8" Diameter
Long Description
Clamp; 8" Diameter; For DC Series Filter Housing