https://www.bdiexpress.com/medias/INDXXXXXXXXX-24990337-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE0NXxpbWFnZS9qcGVnfGFHWmlMMmhsTWk4eE1EYzJPREV4TnpVek1EWTFOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPVEF6TXpkZk16QXdlRE13TUM1cWNHY3wyNTkwMjY1NDA3YzhkZmRjZTVlZDM5MDJhYzJjMDJlNWVmMTRmOTZmYTFkMzAzNmEwYmEwMzAwNjJjOGM2M2Y0
https://www.bdiexpress.com/medias/INDXXXXXXXXX-24990337-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE0NXxpbWFnZS9qcGVnfGFHWmlMMmhsTWk4eE1EYzJPREV4TnpVek1EWTFOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPVEF6TXpkZk16QXdlRE13TUM1cWNHY3wyNTkwMjY1NDA3YzhkZmRjZTVlZDM5MDJhYzJjMDJlNWVmMTRmOTZmYTFkMzAzNmEwYmEwMzAwNjJjOGM2M2Y0
IDEAL-TRIDON
IDEAL-TRIDON
630040760052
IDEAL-TRIDON IDEAL-TRIDON
Description
630040760052 HOSE CLAMP ; 2-1/2 TO 48IN 50/BOX PRICED EACH 300SS
Hose Clamp; 2-1/2" to 48" Range; 9/16" Width; 760 Stainless Steel; 200/300 High Grade Nickel Stainless Steel Screw
Part #
630040760052
BDI #
24990337
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/630040760052/p/24990337
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162906
Weight / Kilogram
0
Product Group - BDI
F02234
Harmonized Tariff Code
7326.90.85.88
Noun
Clamp
Keyword String
Hose
Manufacturer URL
https://www.idealtridon.com
Product Detail
Hose Clamp
Product Specification
2-1/2" to 48" Range; 9/16" Width; 760 Stainless Steel; 200/300 High Grade Nickel Stainless Steel Screw
Long Description
Hose Clamp; 2-1/2" to 48" Range; 9/16" Width; 760 Stainless Steel; 200/300 High Grade Nickel Stainless Steel Screw
