https://www.bdiexpress.com/medias/MFRTOPXXXXXX-18391193-300x300.jpg?context=bWFzdGVyfHJvb3R8NDkzMnxpbWFnZS9qcGVnfGFEWm1MMmc1WWk4eE1UQXdOalk0TXpnME1EVTBNaTlOUmxKVVQxQllXRmhZV0ZoZk1UZ3pPVEV4T1ROZk16QXdlRE13TUM1cWNHY3w1ODYwNTZlMjM3NDg2ZTJjMGY1YTg2ZDlhNWQ3YTY5NTZjNDRkNGUzOTAyYmI2Y2FlYmM0ODRjODIzNWEzNjM5
https://www.bdiexpress.com/medias/MFRTOPXXXXXX-18391193-300x300.jpg?context=bWFzdGVyfHJvb3R8NDkzMnxpbWFnZS9qcGVnfGFEWm1MMmc1WWk4eE1UQXdOalk0TXpnME1EVTBNaTlOUmxKVVQxQllXRmhZV0ZoZk1UZ3pPVEV4T1ROZk16QXdlRE13TUM1cWNHY3w1ODYwNTZlMjM3NDg2ZTJjMGY1YTg2ZDlhNWQ3YTY5NTZjNDRkNGUzOTAyYmI2Y2FlYmM0ODRjODIzNWEzNjM5
TOPRING
TOPRING
64.300
TOPRING TOPRING
Description
64.300 TOOL BALANCER CONSTANT PULL REELS ; 5.1-9.9 LB
Tool Balancer; 3MM Nominal Diameter; 2.4M Cable Length; 2.4M Maximum Working Length; Without Hose; Black Color; None Power Supply Type; Air Compatible Fluid; Manual Rewinding Type; Steel Body Material; Steel Mechanism or Internal Moving Parts Material; Enclosed Housing; 2.3 KG Minimum Load; 4.5 KG Maximum Load; With Swivel
Part #
64.300
BDI #
18391193
Details
1386.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/64-300/p/18391193
Your Price
$ 1,386.96 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0
EAN
0774679643003
Product Group - BDI
F02234
Noun
Balancer
Keyword String
Tool
Manufacturer URL
https://www.topring.com
Product Detail
Tool Balancer
Product Specification
3MM Nominal Diameter; 2.4M Cable Length; 2.4M Maximum Working Length; Without Hose; Black Color; None Power Supply Type; Air Compatible Fluid; Manual Rewinding Type; Steel Body Material; Steel Mechanism or Internal Moving Parts Material; Enclosed Housing; 2.3 KG Minimum Load; 4.5 KG Maximum Load; With Swivel
Long Description
Tool Balancer; 3MM Nominal Diameter; 2.4M Cable Length; 2.4M Maximum Working Length; Without Hose; Black Color; None Power Supply Type; Air Compatible Fluid; Manual Rewinding Type; Steel Body Material; Steel Mechanism or Internal Moving Parts Material; Enclosed Housing; 2.3 KG Minimum Load; 4.5 KG Maximum Load; With Swivel

