DIXON VALVE
DIXON VALVE
6HTF6
DIXON VALVE DIXON VALVE
Description
6HTF6 COUPLER ; 3/4 ISO16028 3/4 F-NPTF STEEL
Pipe Coupler; 3/4"-14 Female NPTF Thread; 3/4" Body Size; 1.85" Maximum Outside Diameter; 1-1/2" Hex; 3.7" Length; Flushface
Part #
6HTF6
BDI #
19313315
Details
505.0
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/6HTF6/p/19313315
Your Price
$ 505.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.74
Product Group - BDI
F02172
Harmonized Tariff Code
7412.20.00.45
Noun
Coupling
Keyword String
Air
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
1.63
Product Detail
Pipe Coupler
Product Specification
Pipe Coupler; 3/4"-14 Female NPTF Thread; 3/4" Body Size; 1.85" Maximum Outside Diameter; 1-1/2" Hex; 3.7" Length; Flushface
Long Description
Pipe Coupler; 3/4"-14 Female NPTF Thread; 3/4" Body Size; 1.85" Maximum Outside Diameter; 1-1/2" Hex; 3.7" Length; Flushface

