17284337
Fluid Power
DIXON VALVE
DIXON VALVE
75-D-BR
DIXON VALVE DIXON VALVE
Description
75-D-BR CAM AND GROOVE COUPLER ; 3/4" FEM NPT BRS
Coupler; 250 PSI Operating Pressure; Brass Material; 3/4" Size; Nitrile Rubber Seal
Part #
75-D-BR
BDI #
17284337
Details
32.37
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/75-D-BR/p/17284337
Your Price
$ 32.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.375
Product Group - BDI
F02172
Noun
Coupler
Manufacturer URL
https://dixonvalve.com
Product Detail
Coupler
Product Specification
250 PSI Operating Pressure; Brass Material; 3/4" Size; Nitrile Rubber Seal
Long Description
Coupler; 250 PSI Operating Pressure; Brass Material; 3/4" Size; Nitrile Rubber Seal


