LINCOLN INDUSTRIAL
LINCOLN INDUSTRIAL
83309-2
LINCOLN INDUSTRIAL LINCOLN INDUSTRIAL
Description
83309-2 INJECTOR ASSY ; SL33
Grease Injector; 1/8" NPTF Thread Size; Carbon Steel; 2 Number Of Outlet; For Centro Matic Automatic Lubrication System
Part #
83309-2
BDI #
561176
Details
279.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/83309-2/p/561176
Your Price
$ 279.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40151700
Weight / Kilogram
0.272
Product Group - BDI
F02234
Noun
Injector
Keyword String
Grease
Product Specification
1/8" NPTF Thread Size; Carbon Steel; 2 Number Of Outlet
Long Description
Grease Injector; 1/8" NPTF Thread Size; Carbon Steel; 2 Number Of Outlet; For Centro Matic Automatic Lubrication System


