LINCOLN INDUSTRIAL
LINCOLN INDUSTRIAL
83753
LINCOLN INDUSTRIAL LINCOLN INDUSTRIAL
Description
83753 AIR HOSE REEL ASSY ; 3/8INX50FT L
Hose Reel; 3/8" Hose Inside Diameter; 50FT Hose Length; 1/4" NPT Thread Size; 300PSI Pressure; Heavy Duty Hose
Part #
83753
BDI #
561259
Details
665.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/83753/p/561259
Your Price
$ 665.57 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40151700
Weight / Kilogram
17.62
EAN
0095992097152
Product Group - BDI
F02192
Noun
Reel
Product Detail
Hose Reel
Product Specification
3/8" Hose Inside Diameter; 50FT Hose Length; 1/4" NPT Thread Size; 300PSI Pressure
Long Description
Hose Reel; 3/8" Hose Inside Diameter; 50FT Hose Length; 1/4" NPT Thread Size; 300PSI Pressure; Heavy Duty Hose


