Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

86.705 https://www.bdiexpress.com/medias/MFRTOPXXXXXX-18392494-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY0NXxpbWFnZS9qcGVnfGFEVmhMMmhrWkM4eE1UQXdOams1TmpReE5EUTVOQzlOUmxKVVQxQllXRmhZV0ZoZk1UZ3pPVEkwT1RSZk16QXdlRE13TUM1cWNHY3xiMTZhMzExZDM0ZGQ2OWNhYTY5OWE3ZjBkNzlhZjI2MWI3Y2NmZjNmMjczNjk4NTQzZjgzZTk1MjY2N2Q2MjZh
18392494 Fluid Power 

TOPRING TOPRING

86.705

Description

86.705 AIR EXHAUST MUFFLER ; 1/4MNPT

Pneumatic Muffler; 1.84" Nominal Diameter; 1.84MM External Diameter; 1/4" MNPT Inlet Nominal Size; With Muffler; Without Airflow Control Valve; Without Check Valve; With Filter; Silver | Gold Color; 84 SCFM Maximum Airflow; Particulate Filter Type; Air Compatible Fluid; With Exhaust; Aluminum Body Material; 145PSI Maximum Inlet Pressure

Part #

86.705

BDI #
18392494

Details

51.54 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 51.54 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TOPRING
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0
EAN
0774679867058
Product Group - BDI
F02234
Noun
Muffler
Keyword String
Pneumatic
Manufacturer URL
https://www.topring.com
Product Detail
Pneumatic Muffler
Product Specification
1.84" Nominal Diameter; 1.84MM External Diameter; 1/4" MNPT Inlet Nominal Size; With Muffler; Without Airflow Control Valve; Without Check Valve; With Filter; Silver | Gold Color; 84 SCFM Maximum Airflow; Particulate Filter Type; Air Compatible Fluid; With Exhaust; Aluminum Body Material; 145PSI Maximum Inlet Pressure
Long Description
Pneumatic Muffler; 1.84" Nominal Diameter; 1.84MM External Diameter; 1/4" MNPT Inlet Nominal Size; With Muffler; Without Airflow Control Valve; Without Check Valve; With Filter; Silver | Gold Color; 84 SCFM Maximum Airflow; Particulate Filter Type; Air Compatible Fluid; With Exhaust; Aluminum Body Material; 145PSI Maximum Inlet Pressure