19313802
液压
DIXON VALVE
DIXON VALVE
8WF8-B
DIXON VALVE DIXON VALVE
描述
DIXON VALVE 8WF8-B
Coupler; 1" Size; 16000 PSI Brust Pressure; 52 GPM Flow; 1-15/32" Hex; 3.33" Length; 4.49" OD; 4000 PSI Operating Pressure; Brass Material; Nitrile Rubber Seal; -40 To 250 Deg F Temperature Range; 1"-11-1/2 Female NPTF
制造商部件号
8WF8-B
BDI部件号
19313802
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/8WF8-B/p/19313802
单价(不含税)
请求报价
BDIExpress
|
BDI- 加拿大 | 5 |
BDI- 美国 | 10 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.874
Product Group - BDI
F02172
名称
Coupler
产品明细
Coupler
产品规格
1" Size; 16000 PSI Brust Pressure; 52 GPM Flow; 1-15/32" Hex; 3.33" Length; 4.49" OD; 4000 PSI Operating Pressure; Brass Material; Nitrile Rubber Seal; -40 To 250 Deg F Temperature Range; 1"-11-1/2 Female NPTF
详细描述
Coupler; 1" Size; 16000 PSI Brust Pressure; 52 GPM Flow; 1-15/32" Hex; 3.33" Length; 4.49" OD; 4000 PSI Operating Pressure; Brass Material; Nitrile Rubber Seal; -40 To 250 Deg F Temperature Range; 1"-11-1/2 Female NPTF