https://www.bdiexpress.com/medias/INDDODBREARX-POLY-HL2-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY0MnxpbWFnZS9qcGVnfGFHTm1MMmhrTmk4eE1EZzFOakUxTmpneU16VTRNaTlKVGtSRVQwUkNVa1ZCVWxoZlVFOU1XVjlJVERKZk16QXdlRE13TUM1cWNHY3w1NDljZTk4MjBmYWE5M2UwZDgxNWU1OTVjMTE2Y2M1NjUzZWFlNDc1ZGQwMGU2NjAwNmRmNTQ1N2QzYjE1MjYy
https://www.bdiexpress.com/medias/INDDODBREARX-POLY-HL2-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY0MnxpbWFnZS9qcGVnfGFHTm1MMmhrTmk4eE1EZzFOakUxTmpneU16VTRNaTlKVGtSRVQwUkNVa1ZCVWxoZlVFOU1XVjlJVERKZk16QXdlRE13TUM1cWNHY3w1NDljZTk4MjBmYWE5M2UwZDgxNWU1OTVjMTE2Y2M1NjUzZWFlNDc1ZGQwMGU2NjAwNmRmNTQ1N2QzYjE1MjYy
DODGE
DODGE
964366 HYDRA-LOCK BREATHER HL2
DODGE DODGE
Description
964366 HYDRA-LOCK BREATHER HL2
Hydra-Lock Desiccant Breather; HL2; 4" Diameter; 6.125" Height; 1" Thread; Polycarbonate; -20 to 200 Deg F Operating Temperature; 3 um Filter
Part #
964366
BDI #
19380473
Details
543.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/964366-HYDRA-LOCK-BREATHER-HL2/p/19380473
Your Price
$ 543.62 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142512
Weight / Kilogram
0.908
EAN
0782475229543
Product Group - BDI
M02284
Noun
Breather
Keyword String
Hydra-Lock Desiccant
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
2
Product Detail
Hydra-Lock Desiccant Breather
Product Specification
HL2; 4" Diameter; 6.125" Height; 1" Thread; Polycarbonate; -20 to 200 Deg F Operating Temperature; 3 um Filter
Long Description
Hydra-Lock Desiccant Breather; HL2; 4" Diameter; 6.125" Height; 1" Thread; Polycarbonate; -20 to 200 Deg F Operating Temperature; 3 um Filter

