https://www.bdiexpress.com/medias/INDDODBREARX-POLY-HL0-300x300.jpg?context=bWFzdGVyfHJvb3R8NzAyNHxpbWFnZS9qcGVnfGFETTRMMmhrTUM4eE1EZzFOakUxTnpNME56ZzNNQzlKVGtSRVQwUkNVa1ZCVWxoZlVFOU1XVjlJVERCZk16QXdlRE13TUM1cWNHY3xkMDBkZWI0ZWNlODg5MzBmZTkyNDEwMDFkODg4OTYwNGMyMjc0YmI2ZTdiMTJmOTgwY2RmM2IzODc0MzBjMzYw
https://www.bdiexpress.com/medias/INDDODBREARX-POLY-HL0-300x300.jpg?context=bWFzdGVyfHJvb3R8NzAyNHxpbWFnZS9qcGVnfGFETTRMMmhrTUM4eE1EZzFOakUxTnpNME56ZzNNQzlKVGtSRVQwUkNVa1ZCVWxoZlVFOU1XVjlJVERCZk16QXdlRE13TUM1cWNHY3xkMDBkZWI0ZWNlODg5MzBmZTkyNDEwMDFkODg4OTYwNGMyMjc0YmI2ZTdiMTJmOTgwY2RmM2IzODc0MzBjMzYw
DODGE
DODGE
964372 HYDRA-LOCK BREATHER HL0
DODGE DODGE
Description
964372 HYDRA-LOCK BREATHER HL0
Hydra-Lock Desiccant Breather; HL0; 2.52" Diameter; 3.9" Height; 3/8" Thread; Polycarbonate; -20 to 200 Deg F Operating Temperature; 3 um Filter
Part #
964372
BDI #
19380477
Details
260.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/964372-HYDRA-LOCK-BREATHER-HL0/p/19380477
Your Price
$ 260.58 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142512
Weight / Kilogram
0.345
EAN
0782475229635
Product Group - BDI
M02284
Noun
Breather
Keyword String
Hydra-Lock Desiccant
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.759
Product Detail
Hydra-Lock Desiccant Breather
Product Specification
HL0; 2.52" Diameter; 3.9" Height; 3/8" Thread; Polycarbonate; -20 to 200 Deg F Operating Temperature; 3 um Filter
Long Description
Hydra-Lock Desiccant Breather; HL0; 2.52" Diameter; 3.9" Height; 3/8" Thread; Polycarbonate; -20 to 200 Deg F Operating Temperature; 3 um Filter

