https://www.bdiexpress.com/medias/INDORSMAR023-677-9700506-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5ODF8aW1hZ2UvanBlZ3xhRE0zTDJoak1pOHhNRFEzTlRZME16ZzJNekEzTUM5SlRrUlBVbE5OUVZJd01qTmZOamMzWHprM01EQTFNRFpmTXpBd2VETXdNQzVxY0djfDJiYTFhNGYzMTFmY2NlNDEwNTY2ZjBlNzYzNWIyODdkZjExYTYyYzNlZTNmZTgxM2EzMmZkM2YwZWJiMTNkOGI
https://www.bdiexpress.com/medias/INDORSMAR023-677-9700506-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5ODF8aW1hZ2UvanBlZ3xhRE0zTDJoak1pOHhNRFEzTlRZME16ZzJNekEzTUM5SlRrUlBVbE5OUVZJd01qTmZOamMzWHprM01EQTFNRFpmTXpBd2VETXdNQzVxY0djfDJiYTFhNGYzMTFmY2NlNDEwNTY2ZjBlNzYzNWIyODdkZjExYTYyYzNlZTNmZTgxM2EzMmZkM2YwZWJiMTNkOGI
SHOP VAC
SHOP VAC
9700506
SHOP VAC SHOP VAC
Description
9700506 CORDED VACUUM CLEANER ; 55GAL
Vacuum; 80 CFM Nominal Air Consumption; 11 A Nominal Amps; 55 Gal Nominal Capacity Volume; 35FT Cord Length; 3 HP Nominal Power Capacity; Steel Tank Material; 120 V Nominal Voltage; Includes 12FT X 1.5" Diameter Crush Resistant Hose, Claw Utility Nozzle, Right Angle Connector Ultra-Web, Cartridge Filter
Part #
9700506
BDI #
27408190
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/9700506/p/27408190
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47130000
Weight / Kilogram
0
Product Group - BDI
G00210
Noun
Vacuum
Manufacturer URL
https://www.shopvac.com
Product Detail
Vacuum
Product Specification
80 CFM Nominal Air Consumption; 11 A Nominal Amps; 55 Gal Nominal Capacity Volume; 35FT Cord Length; 3 HP Nominal Power Capacity; Steel Tank Material; 120 V Nominal Voltage
Long Description
Vacuum; 80 CFM Nominal Air Consumption; 11 A Nominal Amps; 55 Gal Nominal Capacity Volume; 35FT Cord Length; 3 HP Nominal Power Capacity; Steel Tank Material; 120 V Nominal Voltage; Includes 12FT X 1.5" Diameter Crush Resistant Hose, Claw Utility Nozzle, Right Angle Connector Ultra-Web, Cartridge Filter

