https://www.bdiexpress.com/medias/INDLOCSYRNGX-15041994-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg3NHxpbWFnZS9qcGVnfGFEQmlMMmhsTVM4eE1EZzFNams1TkRjME5ETTFNQzlKVGtSTVQwTlRXVkpPUjFoZk1UVXdOREU1T1RSZk16QXdlRE13TUM1cWNHY3w4NGZlODBmN2QyZmY4MTYxZWI3ZTIzODkxYzAyYTRhZTI3ZGI3NjJkNTA1YTcwNDRiOTlkNjJkMWUwZjZhYWM5
https://www.bdiexpress.com/medias/INDLOCSYRNGX-15041994-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg3NHxpbWFnZS9qcGVnfGFEQmlMMmhsTVM4eE1EZzFNams1TkRjME5ETTFNQzlKVGtSTVQwTlRXVkpPUjFoZk1UVXdOREU1T1RSZk16QXdlRE13TUM1cWNHY3w4NGZlODBmN2QyZmY4MTYxZWI3ZTIzODkxYzAyYTRhZTI3ZGI3NjJkNTA1YTcwNDRiOTlkNjJkMWUwZjZhYWM5
LOCTITE
LOCTITE
97006
LOCTITE LOCTITE
Description
97006 SYRINGE DISPENSE SYSTEM ; NON-RETURNABLE
145MM Width X 260MM Depth X 230MM Height Size; 90 to 260VAC 47 to 63 Hertz Voltage Rating; Dot | Drop | Bead Dispense Pattern; For Gel Adhesive | Instant Adhesive and Light Cure Acrylic
Part #
88633
BDI #
15041994
Details
7105.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/97006/p/15041994
Your Price
$ 7,105.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
5.535
EAN
0079340970069
Product Group - BDI
F02234
Noun
System
Keyword String
Precision Syringe Dispensing
Manufacturer URL
https://www.loctite.com
Weight / LBS
6.17
Product Detail
Precision Syringe Dispensing System
Product Specification
145MM Width X 260MM Depth X 230MM Height Size; 90 to 260VAC 47 to 63 Hertz Voltage Rating; Dot | Drop | Bead Dispense Pattern
Long Description
145MM Width X 260MM Depth X 230MM Height Size; 90 to 260VAC 47 to 63 Hertz Voltage Rating; Dot | Drop | Bead Dispense Pattern; For Gel Adhesive | Instant Adhesive and Light Cure Acrylic

