https://www.bdiexpress.com/medias/INDLOCRTNRXX-17139876-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQwM3xpbWFnZS9qcGVnfGFEZGlMMmhoWmk4eE1EZzFNekF4TmpZNU9Ea3hNQzlKVGtSTVQwTlNWRTVTV0ZoZk1UY3hNems0TnpaZk16QXdlRE13TUM1cWNHY3xlNDYzZDU0NDkyMTljZmU5ZDk3NjUxYWE3YTk5MDY5NjBhYWVmYWMxMjYwYTIwYTY1MDI5OTM0MmE4YzgwMDE5
https://www.bdiexpress.com/medias/INDLOCRTNRXX-17139876-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQwM3xpbWFnZS9qcGVnfGFEZGlMMmhoWmk4eE1EZzFNekF4TmpZNU9Ea3hNQzlKVGtSTVQwTlNWRTVTV0ZoZk1UY3hNems0TnpaZk16QXdlRE13TUM1cWNHY3xlNDYzZDU0NDkyMTljZmU5ZDk3NjUxYWE3YTk5MDY5NjBhYWVmYWMxMjYwYTIwYTY1MDI5OTM0MmE4YzgwMDE5
LOCTITE
LOCTITE
98319A
LOCTITE LOCTITE
Description
98319A PNEUMATIC CARTRIDGE ADAPTER ; NON-RETURNABLE 300CC
Pneumatic Cartridge Dispenser Retainer; 10" Length X 2.5" Diameter Size; 0 to 60 PSI Pressure Regulation; Includes 1 300 Ml Pneumatic Cartridge Dispensing Retainer and Cap; For 883976 Digital Syringe Dispensing System
Part #
945900
BDI #
17139876
Details
1377.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/98319A/p/17139876
Your Price
$ 1,377.28 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
1.25
Product Group - BDI
F02172
Noun
Retainer
Keyword String
Pneumatic Cartridge Dispenser
Manufacturer URL
https://www.loctite.com
Weight / LBS
1.8
Product Detail
Pneumatic Cartridge Dispenser Retainer
Product Specification
10" Length X 2.5" Diameter Size; 0 to 60 PSI Pressure Regulation
Long Description
Pneumatic Cartridge Dispenser Retainer; 10" Length X 2.5" Diameter Size; 0 to 60 PSI Pressure Regulation; Includes 1 300 Ml Pneumatic Cartridge Dispensing Retainer and Cap; For 883976 Digital Syringe Dispensing System

