https://www.bdiexpress.com/medias/MFRDVCXXXXXX-ACPSO150-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU1NnxpbWFnZS9qcGVnfGFETTVMMmhqTnk4eE1EazNORFl5Tmprd05qRTBNaTlOUmxKRVZrTllXRmhZV0ZoZlFVTlFVMDh4TlRCZk16QXdlRE13TUM1cWNHY3xkNGNhMWU5NDYyNjJmNmM2OGNhMGRiOGZiNDVhODM1Mzk4YTUzY2I4MDlkYTIzZDgwMmVkNzllODBhZjY1NGUw
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-ACPSO150-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU1NnxpbWFnZS9qcGVnfGFETTVMMmhqTnk4eE1EazNORFl5Tmprd05qRTBNaTlOUmxKRVZrTllXRmhZV0ZoZlFVTlFVMDh4TlRCZk16QXdlRE13TUM1cWNHY3xkNGNhMWU5NDYyNjJmNmM2OGNhMGRiOGZiNDVhODM1Mzk4YTUzY2I4MDlkYTIzZDgwMmVkNzllODBhZjY1NGUw
DIXON VALVE
DIXON VALVE
ACPSO150F
DIXON VALVE DIXON VALVE
Description
ACPSO150F BALL SHUT-OFF NOZZLE ; 1 1/2" NST ALUMINUM BOLTED STYLE
Nozzle; 1-3/8" Size; 200 PSI Operating Pressure; Aluminum Material; 1-1/2" Size
Part #
ACPSO150F
BDI #
19314324
Details
404.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/ACPSO150F/p/19314324
Your Price
$ 404.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
1.838
Product Group - BDI
F02234
Noun
Nozzle
Manufacturer URL
https://dixonvalve.com
Product Detail
Nozzle
Product Specification
1-3/8" Size; 200 PSI Operating Pressure; Aluminum Material; 1-1/2" Size
Long Description
Nozzle; 1-3/8" Size; 200 PSI Operating Pressure; Aluminum Material; 1-1/2" Size

