SMC
SMC
AN10-01
SMC SMC
Description
AN10-01 ; SILENCER
Silencer; Compact Resin; Male Thread; Body Size-10; Thread Type-Body Size 05-M Thread; Body Size 10-40 R Thread; Port Size-1/8"
Part #
AN10-01
BDI #
17825615
Details
5.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/AN10-01/p/17825615
Your Price
$ 5.22 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131609
Weight / Kilogram
0.005
Product Group - BDI
F02352
Noun
Silencer
Product Detail
Silencer
Product Specification
Silencer; Compact Resin; Male Thread; Body Size-10; Thread Type-Body Size 05-M Thread; Body Size 10-40 R Thread; Port Size-1/8"
Long Description
Silencer; Compact Resin; Male Thread; Body Size-10; Thread Type-Body Size 05-M Thread; Body Size 10-40 R Thread; Port Size-1/8"


