17825694
Fluid Power
SMC
SMC
AN30-03
SMC SMC
Description
AN30-03 AIR SILENCER ; 3/8 PT PORT MALE THREAD 10-40 R
Silencer; Compact Resin; Male Thread; Body Size-30; Thread Type-Body Size 05-M Thread; Body Size 10-40 R Thread; Port Size-3/8"
Part #
AN30-03
BDI #
17825694
Details
4043.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/AN30-03/p/17825694
Your Price
Ft 4,043 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131609
Weight / Kilogram
0.014
Product Group - BDI
F02352
Noun
Silencer
Product Detail
Silencer
Product Specification
Silencer; Compact Resin; Male Thread; Body Size-30; Thread Type-Body Size 05-M Thread; Body Size 10-40 R Thread; Port Size-3/8"
Long Description
Silencer; Compact Resin; Male Thread; Body Size-30; Thread Type-Body Size 05-M Thread; Body Size 10-40 R Thread; Port Size-3/8"


