SMC
SMC
AN40-04
SMC SMC
Description
AN40-04 ; SILENCER
Silencer; Compact Resin; Male Thread; Body Size-40; Thread Type-Body Size 05-M Thread; Body Size 10-40 R Thread; Port Size-1/2"
Part #
AN40-04
BDI #
17825705
Details
10.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/AN40-04/p/17825705
Your Price
$ 10.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131609
Weight / Kilogram
0.021
Product Group - BDI
F02352
Noun
Silencer
Product Detail
Silencer
Product Specification
Silencer; Compact Resin; Male Thread; Body Size-40; Thread Type-Body Size 05-M Thread; Body Size 10-40 R Thread; Port Size-1/2"
Long Description
Silencer; Compact Resin; Male Thread; Body Size-40; Thread Type-Body Size 05-M Thread; Body Size 10-40 R Thread; Port Size-1/2"


