SMC
SMC
ANA1-04
SMC SMC
Description
ANA1-04 ; MUFFLER THD TYPE - 1/2 PT
Pneumatic Silencer; 40dB Noise Reduction; 1/2" Port Size; Screw In Connection; Compressed Air; 1MPa Operating Pressure; PBT Case; 98MM Length; 30MM Diameter
Part #
ANA1-04
BDI #
17825637
Details
14.44
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/ANA1-04/p/17825637
Your Price
$ 14.44 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131609
Weight / Kilogram
0.039
Product Group - BDI
F02352
Noun
Silencer
Keyword String
Pneumatic
Product Detail
Pneumatic Silencer
Product Specification
40dB Noise Reduction; 1/2" Port Size; Screw In Connection; Compressed Air; 1MPa Operating Pressure; PBT Case; 98MM Length; 30MM Diameter
Long Description
Pneumatic Silencer; 40dB Noise Reduction; 1/2" Port Size; Screw In Connection; Compressed Air; 1MPa Operating Pressure; PBT Case; 98MM Length; 30MM Diameter


