https://www.bdiexpress.com/medias/MFRDVCXXXXXX-B18-02AG-300x300.jpg?context=bWFzdGVyfHJvb3R8NTcwOHxpbWFnZS9qcGVnfGFEUXhMMmc0TWk4eE1EazNORFkzTXpFME1UYzVNQzlOUmxKRVZrTllXRmhZV0ZoZlFqRTRYekF5UVVkZk16QXdlRE13TUM1cWNHY3xlY2UzNDg0ZDEzZDgyNTA3YWM5YTRhYTY3MGQ3ZDdkMWNmMmMyZmMxZDAyYWZiZjUyMjNkNzc1NjJmYjI2YmQ2
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-B18-02AG-300x300.jpg?context=bWFzdGVyfHJvb3R8NTcwOHxpbWFnZS9qcGVnfGFEUXhMMmc0TWk4eE1EazNORFkzTXpFME1UYzVNQzlOUmxKRVZrTllXRmhZV0ZoZlFqRTRYekF5UVVkZk16QXdlRE13TUM1cWNHY3xlY2UzNDg0ZDEzZDgyNTA3YWM5YTRhYTY3MGQ3ZDdkMWNmMmMyZmMxZDAyYWZiZjUyMjNkNzc1NjJmYjI2YmQ2
DIXON VALVE
DIXON VALVE
B18-04MG
DIXON VALVE DIXON VALVE
Description
B18-04MG COMPACT FILTER-REGULATOR ; 1/2 MANUAL DRAIN TRANSPARENT BOWL /GUARD
Filter; Transparent Bowl; Manual Drain; General Purpose Airline Filet Type; 164 CFM Flow; Compact Size; 150 PSIG Operating Pressure; 10.3 Bar Operating Pressure; 1/2" Port; General Purpose Regulator Type; -13 To 125 Deg F Temperature Range
Part #
B18-04MG
BDI #
19314698
Details
428.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/B18-04MG/p/19314698
Your Price
$ 428.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40161500
Weight / Kilogram
0.967
Product Group - BDI
F02170
Noun
Filter
Manufacturer URL
https://dixonvalve.com
Product Detail
Filter
Product Specification
Transparent Bowl; Manual Drain; General Purpose Airline Filet Type; 164 CFM Flow; Compact Size; 150 PSIG Operating Pressure; 10.3 Bar Operating Pressure; 1/2" Port; General Purpose Regulator Type; -13 To 125 Deg F Temperature Range
Long Description
Filter; Transparent Bowl; Manual Drain; General Purpose Airline Filet Type; 164 CFM Flow; Compact Size; 150 PSIG Operating Pressure; 10.3 Bar Operating Pressure; 1/2" Port; General Purpose Regulator Type; -13 To 125 Deg F Temperature Range

