TIMKEN LOVEJOY
TIMKEN LOVEJOY
BNZ-60-131-2-S
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
BNZ-60-131-2-S-OIL COOLER OIL COOLER
Water-Oil Cooler; 3.6SQ-FT; Cast Iron Port Housing Material; 2 Pass Model; 3/4"-16 SAE O-Ring Oil Port Size; 1/2" NPT Water Coolant Port Size; 1/8"-27 NPT Drain Plug Size
Part #
BNZ-60-131-2-S-OIL COOLER
BDI #
599772
Details
720.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/BNZ-60-131-2-S/p/599772
Your Price
$ 720.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
3.57
EAN
0845271031519
Product Group - BDI
F02234
Noun
Cooler
Keyword String
Water or Oil
Manufacturer URL
https://www.lovejoy-inc.com
Product Detail
Water-Oil Cooler
Product Specification
3.6SQ-FT; Cast Iron Port Housing Material; 2 Pass Model; 3/4"-16 SAE O-Ring Oil Port Size; 1/2" NPT Water Coolant Port Size; 1/8"-27 NPT Drain Plug Size
Long Description
Water-Oil Cooler; 3.6SQ-FT; Cast Iron Port Housing Material; 2 Pass Model; 3/4"-16 SAE O-Ring Oil Port Size; 1/2" NPT Water Coolant Port Size; 1/8"-27 NPT Drain Plug Size