BRADY
BRADY
BS08A-RD
BRADY BRADY
Description
BS08A-RD BALL VALVE LOCKOUT
Ball Valve Lockout; 4-Legged; 2" to 8" Valve Range
Part #
45345
BDI #
1024425
Details
90.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/BS08A-RD/p/1024425
Your Price
$ 90.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39121909
Weight / Kilogram
0.703
EAN
0754473453459
Product Group - BDI
S00266
Noun
Lockout
Keyword String
Valve
Product Detail
Ball Valve Lockout
Product Specification
Ball Valve Lockout; 4-Legged; 2" to 8" Valve Range
Long Description
Ball Valve Lockout; 4-Legged; 2" to 8" Valve Range


