https://www.bdiexpress.com/medias/SROSMCCYLNDR-PNEU-DA-C85-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM4NnxpbWFnZS9qcGVnfGFHWTFMMmcwTkM4NU9Ua3lNVFV3TnpFeU16VXdMMU5TVDFOTlEwTlpURTVFVWw5UVRrVlZYMFJCWDBNNE5WOHpNREI0TXpBd0xtcHdad3wxYTdhMTVkMzhjMGVmZmE1M2U1NTY3NGM2OGQyYmMyMWEzOWIwNTkyMDBmNjlhYjk5NTA0N2Q0MTNhZDJhOTgz
https://www.bdiexpress.com/medias/SROSMCCYLNDR-PNEU-DA-C85-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM4NnxpbWFnZS9qcGVnfGFHWTFMMmcwTkM4NU9Ua3lNVFV3TnpFeU16VXdMMU5TVDFOTlEwTlpURTVFVWw5UVRrVlZYMFJCWDBNNE5WOHpNREI0TXpBd0xtcHdad3wxYTdhMTVkMzhjMGVmZmE1M2U1NTY3NGM2OGQyYmMyMWEzOWIwNTkyMDBmNjlhYjk5NTA0N2Q0MTNhZDJhOTgz
SMC
SMC
C85N12-20
SMC SMC
Description
C85N12-20 ; CYL ISO 6432 INTERCHANGEABLE
Pneumatic Cylinder; Double Acting; 12MM Bore; 20MM Stroke; 1MPa Maximum Pressure; Single Rod; M5 X 0.8 Port; Aluminum Alloy Body; Standard; Clevis Mounting; Without Auto Switch; Rubber Cushion; 6MM Piston Rod; -20 to 80 Degree C Operating Temperature
Part #
C85N12-20
BDI #
17291457
Details
46.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/C85N12-20/p/17291457
Your Price
$ 46.77 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131701
Weight / Kilogram
0.133
Product Group - BDI
A03142
Noun
Cylinder
Keyword String
Pneumatic
Product Detail
Pneumatic Cylinder
Product Specification
Double Acting; 12MM Bore; 20MM Stroke; 1MPa Maximum Pressure; Single Rod; M5 X 0.8 Port; Aluminum Alloy Body; Standard; Clevis Mounting; Without Auto Switch; Rubber Cushion; 6MM Piston Rod; -20 to 80 Degree C Operating Temperature
Long Description
Pneumatic Cylinder; Double Acting; 12MM Bore; 20MM Stroke; 1MPa Maximum Pressure; Single Rod; M5 X 0.8 Port; Aluminum Alloy Body; Standard; Clevis Mounting; Without Auto Switch; Rubber Cushion; 6MM Piston Rod; -20 to 80 Degree C Operating Temperature

