https://www.bdiexpress.com/medias/INDEWXXXXXXX-CAR-32-D-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI1OXxpbWFnZS9qcGVnfGFETTNMMmhsTWk4eE1ESTVNelV3T1RBMk1qWTROaTlKVGtSRlYxaFlXRmhZV0ZoZlEwRlNYek15WDBSZk16QXdlRE13TUM1cWNHY3wyYWM0MGU3ZTQxYWY3OGMyMWQ0ZTMxYTM5NmRkZTVkYmM2OTM4Yjk0M2MzM2JmNWVmNzVlOTVmZWJlYWVhOWZk
https://www.bdiexpress.com/medias/INDEWXXXXXXX-CAR-32-D-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI1OXxpbWFnZS9qcGVnfGFETTNMMmhsTWk4eE1ESTVNelV3T1RBMk1qWTROaTlKVGtSRlYxaFlXRmhZV0ZoZlEwRlNYek15WDBSZk16QXdlRE13TUM1cWNHY3wyYWM0MGU3ZTQxYWY3OGMyMWQ0ZTMxYTM5NmRkZTVkYmM2OTM4Yjk0M2MzM2JmNWVmNzVlOTVmZWJlYWVhOWZk
EWELLIX
EWELLIX
CARR32X300X1/D24C
EWELLIX EWELLIX
Description
CARR32X300X1/D24C ; POR
Linear Actuator; CAR Series; 3500N Force; 300MM Stroke; 15 To 10MM/Sec; 24VDC Voltage; 8A Current; Ball Lead Screw; 25 Percentage Duty at Maximum Force; IP20/44 Water/Dust Protection; 3500N Force; 15 To 10MM/Sec Speed; 12VDC Motor Voltage; 8A Current Consumption; 25Percentage Duty at Maximum Force; IP20/44 Water/Dust Protection; Ball Screw With Steel Tube
Part #
CARR32X300X1/D24C
BDI #
1300566
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/CARR32X300X1-D24C/p/1300566
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31251511
Weight / Kilogram
2.6
EAN
7333314309822
Product Group - BDI
A03142
Harmonized Tariff Code
8479.89.97.00
Noun
Actuator
Keyword String
Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
0402706
Manufacturer Internal Number
M/0402706
Weight / LBS
5.73202
Product Detail
Linear Actuator
Product Specification
CAR Series; 3500N Force; 300MM Stroke; 15 To 10MM/Sec; 24VDC Voltage; 8A Current; Ball Lead Screw; 25 Percentage Duty at Maximum Force; IP20/44 Water/Dust Protection; 3500N Force; 15 To 10MM/Sec Speed; 12VDC Motor Voltage; 8A Current Consumption; 25Percentage Duty at Maximum Force; IP20/44 Water/Dust Protection; Ball Screw With Steel Tube
Long Description
Linear Actuator; CAR Series; 3500N Force; 300MM Stroke; 15 To 10MM/Sec; 24VDC Voltage; 8A Current; Ball Lead Screw; 25 Percentage Duty at Maximum Force; IP20/44 Water/Dust Protection; 3500N Force; 15 To 10MM/Sec Speed; 12VDC Motor Voltage; 8A Current Consumption; 25Percentage Duty at Maximum Force; IP20/44 Water/Dust Protection; Ball Screw With Steel Tube
