https://www.bdiexpress.com/medias/INDEWXXXXXXX-CAR-40-E-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NTh8aW1hZ2UvanBlZ3xhREZoTDJoallTOHhNREk1TXpVd09UYzRNelU0TWk5SlRrUkZWMWhZV0ZoWVdGaGZRMEZTWHpRd1gwVmZSRjh6TURCNE16QXdMbXB3Wnd8ZjM1MDQyYmRmZDQzNjE5NTNlMjAzN2RkZDUyYWQ1NjI5NWEyZDFlOWU1NjkxMDNmYzgyMDFiOWY1Mzg5YzRjYg
https://www.bdiexpress.com/medias/INDEWXXXXXXX-CAR-40-E-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NTh8aW1hZ2UvanBlZ3xhREZoTDJoallTOHhNREk1TXpVd09UYzRNelU0TWk5SlRrUkZWMWhZV0ZoWVdGaGZRMEZTWHpRd1gwVmZSRjh6TURCNE16QXdMbXB3Wnd8ZjM1MDQyYmRmZDQzNjE5NTNlMjAzN2RkZDUyYWQ1NjI5NWEyZDFlOWU1NjkxMDNmYzgyMDFiOWY1Mzg5YzRjYg
EWELLIX
EWELLIX
CARR40X300X4/000
EWELLIX EWELLIX
Description
CARR40X300X4/000 ELECTRICAL ACTUATOR ; NON-RETURNABLE RIGHT MOTOR ASSY 300MM
Linear Actuator; CAR Series; 2000N Force; 300MM Stroke; Ball Lead Screw; 40 Percentage Duty at Maximum Force; IP20/54 Water/Dust Protection; 2000N Force; 40Percentage Duty at Maximum Force; IP20/54 Water/Dust Protection; Ball Screw With Steel Tube
Part #
CARR40X300X4/000
BDI #
1300608
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/CARR40X300X4-000/p/1300608
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31251511
Weight / Kilogram
4.418
EAN
7333314315595
Product Group - BDI
A03142
Harmonized Tariff Code
8479.89.97.00
Noun
Actuator
Keyword String
Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
0403421
Manufacturer Internal Number
M/0403421
Weight / LBS
15.43236
Product Detail
Linear Actuator
Product Specification
CAR Series; 2000N Force; 300MM Stroke; Ball Lead Screw; 40 Percentage Duty at Maximum Force; IP20/54 Water/Dust Protection; 2000N Force; 40Percentage Duty at Maximum Force; IP20/54 Water/Dust Protection; Ball Screw With Steel Tube
Long Description
Linear Actuator; CAR Series; 2000N Force; 300MM Stroke; Ball Lead Screw; 40 Percentage Duty at Maximum Force; IP20/54 Water/Dust Protection; 2000N Force; 40Percentage Duty at Maximum Force; IP20/54 Water/Dust Protection; Ball Screw With Steel Tube
