https://www.bdiexpress.com/medias/SROSMCCYLXXX-PNEU-CG5-S-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA5NHxpbWFnZS9qcGVnfGFEWmpMMmcwWlM4NU9Ua3lNVFV3TkRneU9UYzBMMU5TVDFOTlEwTlpURmhZV0Y5UVRrVlZYME5ITlMxVFh6TXdNSGd6TURBdWFuQm58M2Q2NzRkYmFiODczN2E3MzNkN2Y2NWE0NDM0NjZjMTRkNGI2YWY3NGJkOTliNTlkODQ1YjVjZjRlNThmZTg0Nw
https://www.bdiexpress.com/medias/SROSMCCYLXXX-PNEU-CG5-S-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA5NHxpbWFnZS9qcGVnfGFEWmpMMmcwWlM4NU9Ua3lNVFV3TkRneU9UYzBMMU5TVDFOTlEwTlpURmhZV0Y5UVRrVlZYME5ITlMxVFh6TXdNSGd6TURBdWFuQm58M2Q2NzRkYmFiODczN2E3MzNkN2Y2NWE0NDM0NjZjMTRkNGI2YWY3NGJkOTliNTlkODQ1YjVjZjRlNThmZTg0Nw
SMC
SMC
CDG5BA20SR-50
SMC SMC
Description
CDG5BA20SR-50 ; CYL S/STEEL AIR CUSH AUTO SW
Pneumatic Cylinder; Double Acting; 20MM Bore; 50MM Stroke; 1MPa Maximum Pressure; Single Rod; Round; Non Rotating; Air Cushion; With Auto Switch; Basic Mounting; Stainless Steel Body; NBR Seal; CG5-S Series; -10 to 60 Degree C Temperature
Part #
CDG5BA20SR-50
BDI #
17336645
Details
152.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/CDG5BA20SR-50/p/17336645
Your Price
$ 152.78 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131701
Weight / Kilogram
0.524
Product Group - BDI
A03142
Noun
Cylinder
Keyword String
Pneumatic
Product Detail
Pneumatic Cylinder
Product Specification
Double Acting; 20MM Bore; 50MM Stroke; 1MPa Maximum Pressure; Single Rod; Round; Non Rotating; Air Cushion; With Auto Switch; Basic Mounting; Stainless Steel Body; NBR Seal; CG5-S Series; -10 to 60 Degree C Temperature
Long Description
Pneumatic Cylinder; Double Acting; 20MM Bore; 50MM Stroke; 1MPa Maximum Pressure; Single Rod; Round; Non Rotating; Air Cushion; With Auto Switch; Basic Mounting; Stainless Steel Body; NBR Seal; CG5-S Series; -10 to 60 Degree C Temperature

