https://www.bdiexpress.com/medias/SROSMCCYLNDR-PNEU-DA-CDG5-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUxOHxpbWFnZS9qcGVnfGFEQTJMMmcwT0M4NU9Ua3lNVFV3TmpRMk9ERTBMMU5TVDFOTlEwTlpURTVFVWw5UVRrVlZYMFJCWDBORVJ6VmZNekF3ZURNd01DNXFjR2N8MDNjN2QwNjlkZjZkNGZlYTgyY2FmZmJjMGZlYjhlNzk5NDUxY2ZmZGU0M2I4ODkyZTZiODlhMDAxMjFkNjk1Zg
https://www.bdiexpress.com/medias/SROSMCCYLNDR-PNEU-DA-CDG5-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUxOHxpbWFnZS9qcGVnfGFEQTJMMmcwT0M4NU9Ua3lNVFV3TmpRMk9ERTBMMU5TVDFOTlEwTlpURTVFVWw5UVRrVlZYMFJCWDBORVJ6VmZNekF3ZURNd01DNXFjR2N8MDNjN2QwNjlkZjZkNGZlYTgyY2FmZmJjMGZlYjhlNzk5NDUxY2ZmZGU0M2I4ODkyZTZiODlhMDAxMjFkNjk1Zg
SMC
SMC
CDG5BA32TNSR-50
SMC SMC
Description
CDG5BA32TNSR-50 ; BASE CYLINDER
Pneumatic Cylinder; Double Acting; 32MM Bore; 50MM Stroke; 1MPa Maximum Pressure; Single Rod; NPT Port; Non Lube; With Auto Switch; Rubber Bumper; Basic Mounting; Stainless Steel; NBR Seal; Air Fluid; Air Cushion; -10 To 60 Deg C Temperature
Part #
CDG5BA32TNSR-50
BDI #
17336871
Details
189.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/CDG5BA32TNSR-50/p/17336871
Your Price
$ 189.93 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131701
Weight / Kilogram
1.12
Product Group - BDI
A03142
Noun
Cylinder
Keyword String
Pneumatic
Product Detail
Pneumatic Cylinder
Product Specification
Double Acting; 32MM Bore; 50MM Stroke; 1MPa Maximum Pressure; Single Rod; NPT Port; Non Lube; With Auto Switch; Rubber Bumper; Basic Mounting; Stainless Steel; NBR Seal; Air Fluid; Air Cushion; -10 To 60 Deg C Temperature
Long Description
Pneumatic Cylinder; Double Acting; 32MM Bore; 50MM Stroke; 1MPa Maximum Pressure; Single Rod; NPT Port; Non Lube; With Auto Switch; Rubber Bumper; Basic Mounting; Stainless Steel; NBR Seal; Air Fluid; Air Cushion; -10 To 60 Deg C Temperature

