https://www.bdiexpress.com/medias/INDXXXGENXXX-22967179-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI2MTl8aW1hZ2UvanBlZ3xhR1l3TDJneE55ODVPRGMxTmprMU1UQTRNVEkyTDBsT1JGaFlXRWRGVGxoWVdGOHlNamsyTnpFM09WOHpNREJZTXpBd0xtcHdad3w5MmYxODRkZWUwYTkyMzU1OGMzM2JjOTM1ZWVkZWJiZDEzMDE1Mzg2YzY0ZGEzNTY4MjIzYzllZjY4ZDc1MDNj
https://www.bdiexpress.com/medias/INDXXXGENXXX-22967179-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI2MTl8aW1hZ2UvanBlZ3xhR1l3TDJneE55ODVPRGMxTmprMU1UQTRNVEkyTDBsT1JGaFlXRWRGVGxoWVdGOHlNamsyTnpFM09WOHpNREJZTXpBd0xtcHdad3w5MmYxODRkZWUwYTkyMzU1OGMzM2JjOTM1ZWVkZWJiZDEzMDE1Mzg2YzY0ZGEzNTY4MjIzYzllZjY4ZDc1MDNj
PARKER
PARKER
CV20HSN
PARKER PARKER
Description
CV20HSN VACUUM GENERATOR ; POR 14NPT PRESS X 3/8NPT VAC MUFFLER
Vacuum Generator; 1/8" NPT Supply Air Port; 1/2" NPT Vacuum Port; 27INHG Maximum Vacuum; 3.88CFM Maximum Flow; Single Stage; Muffler Exhaust; Aluminum Body; 14 to 114PSI Operating Pressure; 32 to 140 Degree F Operating Temperature
Part #
CV20HSN
BDI #
22967179
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/CV20HSN/p/22967179
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131615
Weight / Kilogram
0.567
Product Group - BDI
F02234
Harmonized Tariff Code
8511.50.00.00
Noun
Generator
Keyword String
Vacuum
Manufacturer URL
https://www.parker.com
Product Detail
Vacuum Generator
Product Specification
1/8" NPT Supply Air Port; 1/2" NPT Vacuum Port; 27INHG Maximum Vacuum; 3.88CFM Maximum Flow; Single Stage; Muffler Exhaust; Aluminum Body; 14 to 114PSI Operating Pressure; 32 to 140 Degree F Operating Temperature
Long Description
Vacuum Generator; 1/8" NPT Supply Air Port; 1/2" NPT Vacuum Port; 27INHG Maximum Vacuum; 3.88CFM Maximum Flow; Single Stage; Muffler Exhaust; Aluminum Body; 14 to 114PSI Operating Pressure; 32 to 140 Degree F Operating Temperature

