1246717
Compressors And Air Dryers
SKF
SKF
223
SKF SKF
Description
CRSEAL 223 AIR DRYER VALVE KIT
Air Dryer Valve Kit; 0.947" Diameter; 1.41" Height
Part #
223
BDI #
1246717
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Compressors-And-Air-Dryers/223/p/1246717
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141616
Weight / Kilogram
0.02
EAN
0085311882262
Product Group - BDI
F02126
Noun
Kit
Product Detail
Air Dryer Valve Kit
Product Specification
0.947" Diameter; 1.41" Height
Long Description
Air Dryer Valve Kit; 0.947" Diameter; 1.41" Height