SKF
SKF
620504
SKF SKF
Description
CRSEAL 620504 AIR DRYER ; NON-RETURNABLE
Air Dryer; 16" Diameter; 17" Height
Part #
620504
BDI #
1256458
Details
1775.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Compressors-And-Air-Dryers/620504/p/1256458
Your Price
$ 1,775.96 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23201202
Weight / Kilogram
15.927
EAN
0085311257428
Product Group - BDI
F02126
Noun
Dryer
Product Detail
Air Dryer
Product Specification
16" Diameter; 17" Height
Long Description
Air Dryer; 16" Diameter; 17" Height


