SKF
SKF
620632
SKF SKF
Description
CRSEAL 620632 AIR DRYER
Air Dryer; 16" Diameter; 17" Height
Part #
620632
BDI #
1301098
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Compressors-And-Air-Dryers/620632/p/1301098
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23201202
Weight / Kilogram
14.5
EAN
0085311305822
Product Group - BDI
F02126
Noun
Dryer
Product Detail
Air Dryer
Product Specification
16" Diameter; 17" Height
Long Description
Air Dryer; 16" Diameter; 17" Height