DIXON VALVE
DIXON VALVE
D04
DIXON VALVE DIXON VALVE
Description
D04 EXTERNAL DRAIN COCK ; 1/4" NPT BRS MAX WP 150PSI
External Drain Cock; 1/4" MNPT; 150 PSI at 70 Deg F Operating Pressure; Brass Material; -65 To 250 Deg F Temperature Range
Part #
D04
BDI #
17284996
Details
19.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/D04/p/17284996
Your Price
$ 19.54 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141654
Weight / Kilogram
0.02
Product Group - BDI
F02172
Noun
Cock
Keyword String
External Drain
Manufacturer URL
https://dixonvalve.com
Product Detail
External Drain Cock
Product Specification
1/4" MNPT; 150 PSI at 70 Deg F Operating Pressure; Brass Material; -65 To 250 Deg F Temperature Range
Long Description
External Drain Cock; 1/4" MNPT; 150 PSI at 70 Deg F Operating Pressure; Brass Material; -65 To 250 Deg F Temperature Range

