DIXON VALVE
DIXON VALVE
D3M3
DIXON VALVE DIXON VALVE
Description
D3M3 PNUE THREAD PLUG ; 3/8 IND 3/8 M-NPTF STEEL
Plug; 3/8" Size; 3/4" Hex; 1.87" Length; 0.87" OD; Steel Material; -40 To 250 Deg F Temperature Range; 3/8" NPTF
Part #
D3M3
BDI #
19318913
Details
9.97
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/D3M3/p/19318913
Your Price
$ 9.97 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.041
Product Group - BDI
F02172
Noun
Plug
Manufacturer URL
https://dixonvalve.com
Product Detail
Plug
Product Specification
3/8" Size; 3/4" Hex; 1.87" Length; 0.87" OD; Steel Material; -40 To 250 Deg F Temperature Range; 3/8" NPTF
Long Description
Plug; 3/8" Size; 3/4" Hex; 1.87" Length; 0.87" OD; Steel Material; -40 To 250 Deg F Temperature Range; 3/8" NPTF