Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

D54331 https://www.bdiexpress.com/medias/INDGRAPUMPXX-DIA-716S-SS-MP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxMzR8aW1hZ2UvanBlZ3xhR1ZsTDJobVppOHhNVEV6TkRjME9EQTVPRFU1TUM5SlRrUkhVa0ZRVlUxUVdGaGZSRWxCWHpjeE5sTmZVMU5mVFZCZk16QXdlRE13TUM1cWNHY3wwZjViNmM3Yzk2OTZlMmZiOTUyYzk1MzdjODg1NzQyMWE1YjQ4Yjc1NzM0YzM3N2U3MGUyOTM2YjE2MzIwOGY0
22609513 Diaphragm Pumps 

GRACO GRACO

D54331

Description

D54331 PUMP 716S-P01AS1SSSSPTPT ; DBL DIAPH 100PSI 1/4" NPT AIR 16GPM

Diaphragm Pump; Double Diaphragm; Air Operated; Threaded Port Type; 1/4" FNPT Air Inlet; 3/4" FNPT Fluid Inlet; 3/4" FNPT Fluid Outlet; Metallic - Bolted Pump Assembly; Stainless Steel Body Material; Polypropylene Center Section Material; PTFE Diaphragm Material; Multi Port Manifold Configuration; Self-Priming; 15 FT Dry | 25 FT Wet Maximum Suction Lift; 16 GPM Maximum Flow Rate; 0.04 GAL Displacement Per Cycle; 0.094" Maximum Solid Size

Part #

D54331

BDI #
22609513

Details

5577.41 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 5,577.41 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GRACO INC
Minimum Buy Quantity
N/A
UNSPSC
40151549
Weight / Kilogram
9.53
EAN
0633955903005
Product Group - BDI
F02272
Product Name
Diaphragm Pump
Product Type
Double Diaphragm
Power Source
Air Operated
Product Series
Husky 716
Port Type
Threaded
Air Inlet Size
1/4" FNPT
Fluid Inlet Size
3/4" FNPT
Fluid Outlet Size
3/4" FNPT
Pump Assembly Type
Metallic - Bolted
Body Material
Stainless Steel
Center Section Material
Polypropylene
Diaphragm Material
PTFE
Manifold Material
Stainless Steel
Valve Type
Ball
Valve Material
Polypropylene
Ball Material
Stainless Steel
Seat Material
Stainless Steel
O-Ring Material
PTFE
Manifold Configuration
Multi Port
Priming Type
Self-Priming
Maximum Suction Lift
15 FT Dry | 25 FT Wet
Maximum Air Pressure
100 PSI
Maximum Air Consumption
28 SCFM
Maximum Discharge Pressure
100 PSI
Maximum Flow Rate
16 GPM
Displacement Per Cycle
0.04 GAL
Operating Temperature Range
32 To 225 Deg F
Maximum Solid Size - Inch
0.094
Maximum Solid Size - Millimeter
2.388
Overall Length - Inch
8.69
Overall Length - Millimeter
220.726
Overall Width - Inch
6.04
Overall Width - Millimeter
153.416
Overall Height - Inch
10.43
Overall Height - Millimeter
264.922
Motor HP
Not Applicable
Inch - Metric
Inch
Category - BDI
Diaphragm Pumps
Harmonized Tariff Code
8413.50.00.50
Noun
Pump
Keyword String
Double Diaphragm
Manufacturer URL
https://www.graco.com
Weight / LBS
18
Long Description
Diaphragm Pump; Double Diaphragm; Air Operated; Threaded Port Type; 1/4" FNPT Air Inlet; 3/4" FNPT Fluid Inlet; 3/4" FNPT Fluid Outlet; Metallic - Bolted Pump Assembly; Stainless Steel Body Material; Polypropylene Center Section Material; PTFE Diaphragm Material; Multi Port Manifold Configuration; Self-Priming; 15 FT Dry | 25 FT Wet Maximum Suction Lift; 16 GPM Maximum Flow Rate; 0.04 GAL Displacement Per Cycle; 0.094" Maximum Solid Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh