TIMKEN LOVEJOY
TIMKEN LOVEJOY
D8B 5/8X5/8 NKW NO SETSCREW
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
D8B 5/8X5/8 NKW NO SETSCREW U-JOINT ; 1-1/4IN OD X 3-3/4IN L STEEL W/O KEY WAY
Universal Joint; Size D8B; 5/8" X 5/8" Round Bore; 3/16" X 3.32" Keyway With Setscrew; 1.25" OD; 3.75" Overall Length
Part #
D8B-UJ-5/8X5/8-NKW NSS BE
BDI #
592973
Details
318.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/D8B-5-8X5-8-NKW-NO-SETSCREW/p/592973
Your Price
$ 318.13 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
25173810
Weight / Kilogram
0.412
EAN
0685144164797
Product Group - BDI
M02302
Noun
Joint
Product Detail
Universal Joint
Product Specification
Universal Joint; Size D8B; 5/8" X 5/8" Round Bore; 3/16" X 3.32" Keyway With Setscrew; 1.25" OD; 3.75" Overall Length
Long Description
Universal Joint; Size D8B; 5/8" X 5/8" Round Bore; 3/16" X 3.32" Keyway With Setscrew; 1.25" OD; 3.75" Overall Length


