https://www.bdiexpress.com/medias/MFRDVCXXXXXX-DBC78-200-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkzNnxpbWFnZS9qcGVnfGFEaGlMMmcwTVM4eE1EazNORGd6TnpRM016TXhNQzlOUmxKRVZrTllXRmhZV0ZoZlJFSkROemhmTWpBd1h6TXdNSGd6TURBdWFuQm58YjZmMTFlNDE3Y2Q1ZGI2Y2ZiODI5YzI3OThjMzlkY2Q0YTFhMjFjMDFjYjliYzA3Y2NlYTllM2Y2NWViNjVmZQ
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-DBC78-200-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkzNnxpbWFnZS9qcGVnfGFEaGlMMmcwTVM4eE1EazNORGd6TnpRM016TXhNQzlOUmxKRVZrTllXRmhZV0ZoZlJFSkROemhmTWpBd1h6TXdNSGd6TURBdWFuQm58YjZmMTFlNDE3Y2Q1ZGI2Y2ZiODI5YzI3OThjMzlkY2Q0YTFhMjFjMDFjYjliYzA3Y2NlYTllM2Y2NWViNjVmZQ
DIXON VALVE
DIXON VALVE
DBC77-200
DIXON VALVE DIXON VALVE
Description
DBC77-200 DRY DISC COUPLER ; 2.5" SS 2" FNPT PTFE ENCAP FKM/KALREZ
Coupler; 2-1/2" Size; 2" NPT; 150 PSI at 70 Deg F Operating Pressure; Stainless Steel Material; PTFE Encapsulated FKM and FFKM Seal
Part #
DBC77-200
BDI #
19319160
Details
3638.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/DBC77-200/p/19319160
Your Price
$ 3,638.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
4.514
Product Group - BDI
F02172
Noun
Coupler
Manufacturer URL
https://dixonvalve.com
Product Detail
Coupler
Product Specification
2-1/2" Size; 2" NPT; 150 PSI at 70 Deg F Operating Pressure; Stainless Steel Material; PTFE Encapsulated FKM and FFKM Seal
Long Description
Coupler; 2-1/2" Size; 2" NPT; 150 PSI at 70 Deg F Operating Pressure; Stainless Steel Material; PTFE Encapsulated FKM and FFKM Seal
