DIXON VALVE
DIXON VALVE
DC644L
DIXON VALVE DIXON VALVE
Description
DC644L COUPLER ; AUTOMOTIVE STL 3/8X3/8 HOSE BARB
Coupler; 3/8" Size; Semi-Automatic; Hose Barb; 70 CFM at 100 PSI Flow; 3/8" Hose ID; 300 PSI Pressure Rating; Steel Material; -40 To 250 Deg F Temperature Range
Part #
DC644L
BDI #
22587054
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/DC644L/p/22587054
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.123
Product Group - BDI
F02172
Noun
Coupler
Manufacturer URL
https://dixonvalve.com
Product Detail
Coupler
Product Specification
3/8" Size; Semi-Automatic; Hose Barb; 70 CFM at 100 PSI Flow; 3/8" Hose ID; 300 PSI Pressure Rating; Steel Material; -40 To 250 Deg F Temperature Range
Long Description
Coupler; 3/8" Size; Semi-Automatic; Hose Barb; 70 CFM at 100 PSI Flow; 3/8" Hose ID; 300 PSI Pressure Rating; Steel Material; -40 To 250 Deg F Temperature Range


