DIXON VALVE
DIXON VALVE
DCP144L
DIXON VALVE DIXON VALVE
Description
DCP144L PNEUMATIC PLUG ; PLUG STL 1/4X3/8 STD BARB
Quick Connect Plug; 1/4" Size; Hose Barb; 37 CFM at 100 PSI Flow; 3/8" Hose ID; 300 PSI Pressure Rating; Steel Material; -40 To 250 Deg F Temperature Range
Part #
DCP144L
BDI #
22587092
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/DCP144L/p/22587092
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.025
Product Group - BDI
F02172
Noun
Plug
Keyword String
Quick Connect
Manufacturer URL
https://dixonvalve.com
Product Detail
Quick Connect Plug
Product Specification
1/4" Size; Hose Barb; 37 CFM at 100 PSI Flow; 3/8" Hose ID; 300 PSI Pressure Rating; Steel Material; -40 To 250 Deg F Temperature Range
Long Description
Quick Connect Plug; 1/4" Size; Hose Barb; 37 CFM at 100 PSI Flow; 3/8" Hose ID; 300 PSI Pressure Rating; Steel Material; -40 To 250 Deg F Temperature Range

