22587132
液压
DIXON VALVE
DIXON VALVE
DCP544L
DIXON VALVE DIXON VALVE
描述
DIXON VALVE DCP544L
Quick Connect Plug; 3/8" Size; Hose Barb; 70 CFM at 100 PSI Flow; 3/8" Hose ID; 300 PSI Pressure Rating; Steel Material; -40 To 250 Deg F Temperature Range
制造商部件号
DCP544L
BDI部件号
22587132
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/DCP544L/p/22587132
单价(不含税)
请求报价
BDIExpress
|
|||
| BDI- 美国 | 17 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.036
Product Group - BDI
F02172
名称
Plug
关键字串
Quick Connect
产品明细
Quick Connect Plug
产品规格
3/8" Size; Hose Barb; 70 CFM at 100 PSI Flow; 3/8" Hose ID; 300 PSI Pressure Rating; Steel Material; -40 To 250 Deg F Temperature Range
详细描述
Quick Connect Plug; 3/8" Size; Hose Barb; 70 CFM at 100 PSI Flow; 3/8" Hose ID; 300 PSI Pressure Rating; Steel Material; -40 To 250 Deg F Temperature Range


