DIXON VALVE
DIXON VALVE
DCP6
DIXON VALVE DIXON VALVE
Description
DCP6 QUICK-CONNECT PIPE PLUG ; AUTOMOTIVE STL 3/8 BODY 3/8 FNPT
Plug; 3/8" Size; 70 CFM at 100 PSI Flow; 300 PSI Pressure Rating; Steel Material; -40 To 250 Deg F Temperature Range; 3/8" NPT
Part #
DCP6
BDI #
22587134
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/DCP6/p/22587134
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.046
Product Group - BDI
F02172
Noun
Plug
Manufacturer URL
https://dixonvalve.com
Product Detail
Plug
Product Specification
3/8" Size; 70 CFM at 100 PSI Flow; 300 PSI Pressure Rating; Steel Material; -40 To 250 Deg F Temperature Range; 3/8" NPT
Long Description
Plug; 3/8" Size; 70 CFM at 100 PSI Flow; 300 PSI Pressure Rating; Steel Material; -40 To 250 Deg F Temperature Range; 3/8" NPT

