22875055
液压
MASTER LOCK
MASTER LOCK
DSC0632DKA4
MASTER LOCK MASTER LOCK
描述
MASTER LOCK DSC0632DKA4
Cylinder Deadbolt; 2-3/4" Backset; Combination/Keying Keyed Alike; Finish Satin Chrome; For Door Thick 1-3/4" ; For Door Thick 1-3/8" ; Front Size 1-1/8" X 2-9/16" ; 1-1/8" X 2-3/4" Strike Length; Style Single Cylinder
制造商部件号
DSC0632DKA4
BDI部件号
22875055
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/DSC0632DKA4/p/22875055
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0071649090608
重量 / Kilogram
0.9
Product Group - BDI
S00266
名称
Deadbolt
关键字串
Cylinder
制造商货号
470-DSC0632DKA4
重量/磅
1.95
产品明细
Cylinder Deadbolt
产品规格
2-3/4" Backset; Combination/Keying Keyed Alike; Finish Satin Chrome
详细描述
Cylinder Deadbolt; 2-3/4" Backset; Combination/Keying Keyed Alike; Finish Satin Chrome; For Door Thick 1-3/4" ; For Door Thick 1-3/8" ; Front Size 1-1/8" X 2-9/16" ; 1-1/8" X 2-3/4" Strike Length; Style Single Cylinder


