https://www.bdiexpress.com/medias/INDXXXXXXXXX-25156768-300X300.jpg?context=bWFzdGVyfHJvb3R8NjUwNnxpbWFnZS9qcGVnfGFEVm1MMmcxT0M4eE1ERTBNakUwTlRRM09EWTROaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOVFkzTmpoZk16QXdXRE13TUM1cWNHY3wyOWY3NjIzNjljMTcxZDVmNTM2YzAwYjVlNWY2MjU2MjE3MjRjNTY5NjVmY2I2NmE1MDIzZTA1NGJmMWYzZDYw
JOHNS MANVILLE
JOHNS MANVILLE
FIPC04010AJ
JOHNS MANVILLE JOHNS MANVILLE
Description
FIPC04010AJ PIPE COVER ; 4 X 1 X 36" FIBERGLASS SOLD BY THE FOOT
Pipe Cover; 6.57" Maximum Outside Diameter; 3' Length; 1" Thickness; Fiberglass; 0 to 850 Degree F Temperature; White; 4" IPS Iron Pipe Size; High Performance
Part #
FIPC04010AJ
BDI #
25156791
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/FIPC04010AJ/p/25156791
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
30141500
Weight / Kilogram
0
Product Group - BDI
F02234
Noun
Cover
Keyword String
Pipe
Manufacturer URL
https://www.jm.com
Product Detail
Pipe Cover
Product Specification
6.57" Maximum Outside Diameter; 3' Length; 1" Thickness; Fiberglass; 0 to 850 Degree F Temperature; White; 4" IPS Iron Pipe Size; High Performance
Long Description
Pipe Cover; 6.57" Maximum Outside Diameter; 3' Length; 1" Thickness; Fiberglass; 0 to 850 Degree F Temperature; White; 4" IPS Iron Pipe Size; High Performance