https://www.bdiexpress.com/medias/INDWIXXXXXXX-18431671-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2MTR8aW1hZ2UvanBlZ3xhRE0zTDJnellTOHhNRFV5T1RBM056Z3lNVFEzTUM5SlRrUlhTVmhZV0ZoWVdGaGZNVGcwTXpFMk56RmZNekF3ZURNd01DNXFjR2N8MTkyZWUzODFkZWEwYjM4YWIwMzcyYjliNmRmOGY4YTgwYjdmZGJlNTNmM2Q0YjIzZDE3NjM3Y2UwMGQ5MjU2MA
WIX
WIX
57502
WIX WIX
Description
57502 SPIN-ON LUBE FILTER
Filter; Spin-On Lube; Lube Service; Full Flow Type; Enhanced Cellulose Media; 2.942" Outer Diameter Top X Closed Outer Diameter Bottom; 22 X 1.5MM Thread Size X 4.09" Height; 22PSI By-Pass Valve Setting-PSI; Anti-Drain Back Valve; 2/20 Beta Ratio; 10-12GPM Max Flow Rate; 21 Nominal Micron Rating
Part #
57502
BDI #
18431671
Details
15.95
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Filters-FRLs-And-Gauges/57502/p/18431671
Your Price
$ 15.95 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40161500
Weight / Kilogram
0.304
EAN
0765809575028
Product Group - BDI
F02170
Harmonized Tariff Code
8508.70.00.00
Noun
Filter
Manufacturer URL
https://www.wixfilters.com
Product Detail
Filter
Product Specification
Filter; Spin-On Lube; Lube Service; Full Flow Type; Enhanced Cellulose Media; 2.942" Outer Diameter Top X Closed Outer Diameter Bottom; 22 X 1.5MM Thread Size X 4.09" Height; 22PSI By-Pass Valve Setting-PSI; Anti-Drain Back Valve; 2/20 Beta Ratio; 10-12GPM Max Flow Rate; 21 Nominal Micron Rating
Long Description
Filter; Spin-On Lube; Lube Service; Full Flow Type; Enhanced Cellulose Media; 2.942" Outer Diameter Top X Closed Outer Diameter Bottom; 22 X 1.5MM Thread Size X 4.09" Height; 22PSI By-Pass Valve Setting-PSI; Anti-Drain Back Valve; 2/20 Beta Ratio; 10-12GPM Max Flow Rate; 21 Nominal Micron Rating