https://www.bdiexpress.com/medias/MFRDVCXXXXXX-1020402C-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg4M3xpbWFnZS9qcGVnfGFHRXlMMmcyWlM4eE1EazNNemczTWpjNE16TTVNQzlOUmxKRVZrTllXRmhZV0ZoZk1UQXlNRFF3TWtOZk16QXdlRE13TUM1cWNHY3w5OWExYjQ3ZjkxODBhZTZjNmIyNDllOWUxNmQxZWM1MmY1MGEyZTNkMjMxYzU4YjZhM2RkNTcyYmQxYjNiNTg1
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-1020402C-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg4M3xpbWFnZS9qcGVnfGFHRXlMMmcyWlM4eE1EazNNemczTWpjNE16TTVNQzlOUmxKRVZrTllXRmhZV0ZoZk1UQXlNRFF3TWtOZk16QXdlRE13TUM1cWNHY3w5OWExYjQ3ZjkxODBhZTZjNmIyNDllOWUxNmQxZWM1MmY1MGEyZTNkMjMxYzU4YjZhM2RkNTcyYmQxYjNiNTg1
DIXON VALVE
DIXON VALVE
1020808C
DIXON VALVE DIXON VALVE
Description
1020808C HOSE FITTING ; 1/2"X1/2" MNPT INSERT BRS
Hose Barb Fitting; MNPTF X Hose Barb; Brass Material; NPTF Male Thread; 1/2" Male Thread Size; 1/2" Hose ID; 7/8" Hex; 1.97" LG; 25 Optional Pkg/Box Qty
Part #
1020808C
BDI #
21488005
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/1020808C/p/21488005
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.055
Product Group - BDI
F02172
Noun
Fitting
Keyword String
Barb
Weight / LBS
0.12
Product Detail
Hose Barb Fitting
Product Specification
Hose Barb Fitting; MNPTF X Hose Barb; Brass Material; NPTF Male Thread; 1/2" Male Thread Size; 1/2" Hose ID; 7/8" Hex; 1.97" LG; 25 Optional Pkg/Box Qty
Long Description
Hose Barb Fitting; MNPTF X Hose Barb; Brass Material; NPTF Male Thread; 1/2" Male Thread Size; 1/2" Hose ID; 7/8" Hex; 1.97" LG; 25 Optional Pkg/Box Qty
