SPAE-NAUR
SPAE-NAUR
113-003
SPAE-NAUR SPAE-NAUR
Description
113 003 ; METR GRS FITTING STL ZNC
Grease Fitting; Metric Grease Fitting M10 X 1.00MM Pitch; Short Straight; 11MM A/F X 15MM O/A Lgth; Steel Zinc Plated Straight/H1 M10X1
Part #
113-003
BDI #
18653720
Details
1.35
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/113-003/p/18653720
Your Price
$ 1.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141736
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Fitting
Keyword String
Grease
Product Detail
Grease Fitting
Product Specification
Grease Fitting; Metric Grease Fitting M10 X 1.00MM Pitch; Short Straight; 11MM A/F X 15MM O/A Lgth; Steel Zinc Plated Straight/H1 M10X1
Long Description
Grease Fitting; Metric Grease Fitting M10 X 1.00MM Pitch; Short Straight; 11MM A/F X 15MM O/A Lgth; Steel Zinc Plated Straight/H1 M10X1