https://www.bdiexpress.com/medias/INDXXXXXXXXX-18240513-300x300.jpg?context=bWFzdGVyfHJvb3R8NTA1NjF8aW1hZ2UvanBlZ3xhR1l3TDJnNVpTODVPREkxTmpVME1UYzNPREl5TDBsT1JGaFlXRmhZV0ZoWVdGOHhPREkwTURVeE0xOHpNREI0TXpBd0xtcHdad3xiNTBkYjM0ODM0YTg2YTE5MzUzMmE2OWI2M2E5NDM1YjdlYWRkYTVhZjFkM2JmNmE2MTNjYzZmYTZmMzM4NWQy
BMI CANADA
BMI CANADA
11630
BMI CANADA BMI CANADA
Description
11630 PIPE NIPPLE ; 1" X 3 GALV
Pipe Nipple; 1" X 3" Size; Welded Steel; Standard Galvanized; SCH40
Part #
11630
BDI #
18178259
Details
3.93
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/11630/p/18178259
Your Price
$ 3.93 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40173302
Weight / Kilogram
0.16
EAN
0777701116308
Product Group - BDI
F02172
Noun
Nipple
Keyword String
Pipe
Weight / LBS
0.34172
Product Detail
Pipe Nipple
Product Specification
Pipe Nipple; 1" X 3" Size; Welded Steel; Standard Galvanized; SCH40
Long Description
Pipe Nipple; 1" X 3" Size; Welded Steel; Standard Galvanized; SCH40