BMI CANADA
BMI CANADA
11872
BMI CANADA BMI CANADA
Description
11872 PIPE NIPPLE ; 1-1/2" X 12 GALV
Pipe Nipple; 1-1/2" Diameter X 12" Length; Standard; Galvanized Steel; Welded; Right Hand Thread
Part #
11872
BDI #
18178073
Details
24.77
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/11872/p/18178073
Your Price
$ 24.77 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40173300
Weight / Kilogram
0
EAN
0777701118722
Product Group - BDI
F02172
Harmonized Tariff Code
7412.20.00.35
Noun
Nipple
Keyword String
Pipe
Product Specification
Pipe Nipple; 1-1/2" Diameter X 12" Length; Standard; Galvanized Steel; Welded; Right Hand Thread
Long Description
Pipe Nipple; 1-1/2" Diameter X 12" Length; Standard; Galvanized Steel; Welded; Right Hand Thread