

BMI CANADA
BMI CANADA
11950
BMI CANADA BMI CANADA
Description
11950 PIPE NIPPLE ; 2" X 5 GALV
Pipe Nipple; 2" X 5" Size; Welded Steel; Standard Galvanized; SCH40
Part #
11950
BDI #
18179132
Details
12.8
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/11950/p/18179132
Your Price
$ 12.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40173302
Weight / Kilogram
0.62
EAN
0777701119507
Product Group - BDI
F02172
Noun
Nipple
Keyword String
Pipe
Weight / LBS
1.36466
Product Detail
Pipe Nipple
Product Specification
Pipe Nipple; 2" X 5" Size; Welded Steel; Standard Galvanized; SCH40
Long Description
Pipe Nipple; 2" X 5" Size; Welded Steel; Standard Galvanized; SCH40